
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/03W
Zoro #
G6590946
UPC #
760724268277
Country of Origin
United States
Dimensions
Handle Length (in)
2
Height
5.38
Valve Size
0.5
Width
8
Details
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Cross
Handle Included
Yes
Weight
3.86
Drain included
Yes
Finish
Weathered Brass
Valve Body Material
Brass
Description
Bidet Set in Weathered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.