Shop NEWPORT BRASS
See all product information
Create Account
Cold Water Dispenser in French Gold, Pvd
Mfr # 2940-5623-24A
Zoro # G8985357
product price:Â $761.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2940-5623-24A
Zoro #
G8985357
UPC #
709180009253
Country of Origin
United States
Dimensions
Height
9.5
Width
2
Handle Length (in)
2.75
Details
Number of Holes
1
Finish
French Gold (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Dispenser Type
Cold Water
Dispenser Only
Yes
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.