Shop NEWPORT BRASS
See all product information
Cold Water Dispenser in French Gold (Pvd)
Mfr # 3170-5623-24A
Zoro # G9093613
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3170-5623-24A
Zoro #
G9093613
UPC #
709180054215
Country of Origin
United States
Dimensions
Height
9.38
Width
3.57
Handle Length (in)
3
Details
Number of Holes
1
Finish
French Gold (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Dispenser Type
Cold Water
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.