
Cold Water Dispenser in Polished Brass Uncoated (Living)
Mfr # 3200-5623-03N
Zoro # G9006174
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3200-5623-03N
Zoro #
G9006174
UPC #
709180056509
Country of Origin
United States
Dimensions
Width
3.65
Height
9.22
Handle Length (in)
2.5
Details
Number of Holes
1
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Drain included
No
Dispenser Type
Cold Water
Faucet Material
Brass
Handle Included
Yes
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.