Cold Water Dispenser in Satin Nickel (Pvd)

  • Mfr # 108C-15S

  • Zoro # G8929725


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Height
8.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108C-15S
Zoro #
G8929725
UPC #
91388298226
Country of Origin
United States

Dimensions

Height
8.13
Width
3.9
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
3.4
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Dispenser Only
Yes
Dispenser Type
Cold Water
Faucet Mount
Deck Mounted

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.