
Cold Water Dispenser in Weathered Brass (Discontinued)
- Mfr # 1200-5623/03W
- Zoro # G9056215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-5623/03W
Zoro #
G9056215
UPC #
760724476528
Country of Origin
United States
Dimensions
Width
5
Height
10.01
Handle Length (in)
3
Details
Number of Holes
1
Finish
Weathered Brass
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.2
Dispenser Only
Yes
Drain included
No
Dispenser Type
Cold Water
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.