
Diverter/Flow Control Handle, Cold in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 3-227LC/ORB
- Zoro # G6644803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-227LC/ORB
Zoro #
G6644803
UPC #
760724307211
Country of Origin
United States
Dimensions
Height
2.75
Width
3
Handle Length (in)
2.75
Details
Finish
Oil Rubbed Bronze - Hand Relieved
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
1
Handle Material
Brass
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.