Zoro Homepage

Diverter/Flow Control Handle in Antique Nickel

  • Mfr # 3-379-15A

  • Zoro # G6652257


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Handle Type
Lever
ADA Compliant
No
Height
3.5
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-379-15A
Zoro #
G6652257
UPC #
760724255925
Country of Origin
United States

Dimensions

Height
3.5
Width
2
Handle Length (in)
3.5

Details

Sub-Category
Faucet Handles
Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Weight
1.05
Handle Included
Yes
Handle Material
Brass

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.