Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter/Flow Control Handle in English Bronze

  • Mfr # 3-570-07

  • Zoro # G6649572


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Weight
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-570-07
Zoro #
G6649572
UPC #
709180084830
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
English Bronze
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Weight
0.46
Handle Material
Brass
Handle Included
Yes

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.