
Diverter/Flow Control Handle in Polished Nickel (Discontinued)
- Mfr # 3-606/15
- Zoro # G6629306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-606/15
Zoro #
G6629306
UPC #
709180069325
Country of Origin
United States
Dimensions
Height
4
Width
2.25
Handle Length (in)
4
Details
Sub-Category
Faucet Handles
Finish
Polished Nickel
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Weight
1
Handle Included
Yes
Handle Material
Brass
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.