
Diverter/Flow Control Handle in Stainless Steel (Pvd) (Discontinued)
- Mfr # 3-238/20
- Zoro # G6654917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-238/20
Zoro #
G6654917
UPC #
91388840784
Country of Origin
United States
Dimensions
Height
3
Handle Length (in)
3
Width
2.5
Details
Sub-Category
Faucet Handles
Finish
Stainless Steel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
Weight
1
Description
Diverter/Flow Control Handle in Stainless Steel (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.