
Diverter/Flow Control Handle in Venetian Bronze
Mfr # 3-595-VB
Zoro # G6653282
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Height
3
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-595-VB
Zoro #
G6653282
UPC #
709180274378
Country of Origin
United States
Dimensions
Height
3
Width
3
Handle Length (in)
3
Details
Finish
Venetian Bronze
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Weight
1.2
Handle Included
Yes
Handle Material
Brass
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.