Double Post Toilet Tissue Holder in French Gold (Pvd)

  • Mfr # 41-28-24A

  • Zoro # G7466524


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Height
2.3
Finish
French Gold (PVD)
Width
8.9
ADA Compliant
No
Weight
1.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-28-24A
Zoro #
G7466524
UPC #
709180029039
Country of Origin
United States

Dimensions

Height
2.3
Width
8.9

Details

Item
Double Post Toilet Tissue Holder in French Gold (Pvd)
Finish
French Gold (PVD)
ADA Compliant
No
Weight
1.34

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.