Double Post Toilet Tissue Holder in Polished Brass Uncoated (Living)

  • Mfr # 38-28-03N

  • Zoro # G7433886


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Height
2
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
8.38
ADA Compliant
No
Weight
1.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-28-03N
Zoro #
G7433886
UPC #
760724446149
Country of Origin
United States

Dimensions

Height
2
Width
8.38

Details

Item
Double Post Toilet Tissue Holder in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.65

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.