Shop NEWPORT BRASS

Double Post Toilet Tissue Holder Oil Rubbed Bronze

  • Mfr # 990-1500-10B

  • Zoro # G808453968


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
990-1500-10B
Zoro #
G808453968
UPC #
709180168660
Country of Origin
Unknown

Dimensions

Length
10 in
Height
2 in
Width
5 in
Dispenser Height
2.06 in
Dispenser Depth
3.69 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Holder Style
Double Post

Description


In Newport-Brass's Oil Rubbed Bronze finish
  • •Constructed of Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.