Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Robe Hook in Satin Bronze (Pvd)

  • Mfr # 22-13-10

  • Zoro # G7471573


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Height
2.56
Finish
Satin Bronze (PVD)
Width
4.25
ADA Compliant
No
Weight
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-13-10
Zoro #
G7471573
UPC #
91388791840
Country of Origin
United States

Dimensions

Height
2.56
Width
4.25

Details

Item
Double Robe Hook in Satin Bronze (Pvd)
Finish
Satin Bronze (PVD)
ADA Compliant
No
Weight
1.35

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.