Exposed Tub and Hand Shower Set, 2, Deck, Polished Nickel

  • Mfr # 1620-4273-15

  • Zoro # G8952597


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1620-4273-15
Zoro #
G8952597
UPC #
709180017890
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Faucet Center Size
7.25
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
4.56
Faucet Type
Tub Filler
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9.13
Faucet Connection
NPT
Faucet Material
Brass
Hose Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.