Shop NEWPORT BRASS
See all product information
3/4" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-994TR-24A
Zoro # G9010837
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Material
Brass
Width
6.5
Handle Type
Cross
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-994TR-24A
Zoro #
G9010837
UPC #
760724278771
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.75
Details
Finish
French Gold (PVD)
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Number of Handles
1
Weight
2.85
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.