This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Biscuit 1770-4283/65

Exposed Tub and Hand Shower Set, 2, Wall, Biscuit (Discontinued)

  • Mfr # 1770-4283/65
  • Zoro # G7434263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1770-4283/65
Zoro #
G7434263
UPC #
760724625308
Country of Origin
United States

Dimensions

Height
11.88
Width
13
Face Dia.
2"
Faucet Center Size
6
Hand Shower Diameter
2
Handle Length (in)
3.63
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Biscuit
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
4.56
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes
Tub Spout Reach
8.63
Hand Shower Flow Rate
1.8
Drain included
No
Hose Included
Yes
Faucet Connection
NPT
Faucet Type
Tub Filler

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.