Shop NEWPORT BRASS
See all product information
Exposed Tub and Hand Shower Set, 2, Wall, French Gold (PVD)
Mfr # 1760-4282-24A
Zoro # G7459113
product price: $2,112.60
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1760-4282-24A
Zoro #
G7459113
UPC #
709180135402
Country of Origin
United States
Dimensions
Height
11.88
Width
9
Depth
5-1/2"
Face Dia.
2"
Faucet Connection Size
0.75
Hose Length
59
Handle Length (in)
3.06
Faucet Center Size
6
Hand Shower Diameter
2
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.