
Exposed Tub and Hand Shower Set, 2, Wall, Satin Nickel (PVD)
Mfr # 1200-4283-15S
Zoro # G7421828
product price: $1,848.99
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-4283-15S
Zoro #
G7421828
UPC #
760724591146
Country of Origin
United States
Dimensions
Height
7.88
Width
12.75
Face Dia.
2"
Handle Length (in)
3.38
Faucet Connection Size
0.75
Hose Length
59
Faucet Center Size
6
Hand Shower Diameter
2
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.