Shop NEWPORT BRASS

Exposed Tub and Hand Shower Set, 2, Wall, Uncoated Polished Brass (Living, non-returnable)

  • Mfr # 920-4282-03N

  • Zoro # G7482107


product price:  $1,812.30
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920-4282-03N
Zoro #
G7482107
UPC #
709180012765
Country of Origin
United States

Dimensions

Height
11-7/8"
Faucet Center Size
6
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.94
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Weight
7.55
Faucet Mount
Wall Mounted
Faucet Type
Tub Filler
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Hose Included
Yes
Tub Spout Reach
8.63
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.