
Exposed Tub and Hand Shower Set, 2, Wall, Venetian Bronze
Mfr # 1620-4283-VB
Zoro # G7396768
product price: $2,218.99
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1620-4283-VB
Zoro #
G7396768
UPC #
709180210031
Country of Origin
United States
Dimensions
Height
11-3/4"
Face Dia.
2"
Faucet Center Size
6
Hose Length
59
Handle Length (in)
2.88
Hand Shower Diameter
2
Faucet Connection Size
0.75
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.