Exposed Tub and Hand Shower Set, Antique Brass, Wall

  • Mfr # 2400-4283-06

  • Zoro # G7483428


product price:  $2,229.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Hot and Cold Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2400-4283-06
Zoro #
G7483428
UPC #
760724483984
Country of Origin
United States

Dimensions

Height
12
Width
12
Depth
10-1/8"
Face Dia.
2"
Faucet Connection Size
0.75
Handle Length (in)
3.38
Faucet Center Size
6
Hose Length
59
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Hot and Cold Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Antique Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
4.56
Drain included
No
Faucet Type
Tub Filler
Faucet Connection
NPT
Tub Spout Reach
8.88
Hand Shower Flow Rate
1.8
Faucet Mount
Wall Mounted
Faucet Material
Brass
Hose Included
Yes
Handle Included
Yes

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.