This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, Biscuit, Deck 920-4272/65

Exposed Tub and Hand Shower Set, Biscuit, Deck (Discontinued)

  • Mfr # 920-4272/65
  • Zoro # G7395867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-4272/65
Zoro #
G7395867
UPC #
760724639220
Country of Origin
United States

Dimensions

Height
12-7/8"
Hose Length
59
Handle Length (in)
2.94
Hand Shower Diameter
2
Faucet Connection Size
0.75
Faucet Center Size
7.25

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Biscuit
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Weight
3.81
Hose Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Tub Filler
Tub Spout Reach
9.13

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.