Exposed Tub and Hand Shower Set, 2, Wall, English Bronze

  • Mfr # 934-07

  • Zoro # G7426947


product price:  $2,004.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
934-07
Zoro #
G7426947
UPC #
760724145974
Country of Origin
United States

Dimensions

Height
11.88
Width
8
Faucet Connection Size
0.75
Hose Length
59
Handle Length (in)
2.94
Hand Shower Diameter
2
Faucet Center Size
6

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
English Bronze
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
8.3
Faucet Type
Tub Filler
Handle Included
Yes
Faucet Mount
Wall Mounted
Hose Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.88
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.