Shop All Showerheads and Tub Faucets
Newport Brass
Exposed Tub and Hand Shower Set, Satin Nickel (PVD), Wall
Mfr # 850-4273/15S
Zoro # G7437578
product price: $1,419.60
/ea
Free Shipping & Returns
$1,419.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 2
Product Information
- Brand Newport Brass
- MFR # 850-4273/15S
- Zoro # G7437578
- UPC # 760724479772
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12-7/8" |
Faucet Connection Size | 0.75 |
Hand Shower Diameter | 2 |
Handle Length (in) | 3.13 |
Hose Length | 59 |
Faucet Center Size | 6 |
Details
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Tubular 27" Cable Drive Bath Waste in Powdercoated Flat Black (D50P27TLE-62)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-2MB)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- Newport Brass Showerheads and Tub Faucets