Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Riser Kit For Exposed Tub & Hand Shower Set in Flat Black

  • Mfr # 3-196-56

  • Zoro # G7434193


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
ADA Compliant
No
Height
31
Width
0.38
Weight
8.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-196-56
Zoro #
G7434193
UPC #
760724011484
Country of Origin
United States

Dimensions

Height
31
Width
0.38

Details

Finish
Flat Black
ADA Compliant
No
Weight
8.9
Drain included
No
Faucet Material
Brass
Handle Material
Brass

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.