Shop NEWPORT BRASS

Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd

  • Mfr # 5-2552BP-20

  • Zoro # G9064195


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Handle Type
Lever
Height
6.75
ADA Compliant
No
Width
6.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-2552BP-20
Zoro #
G9064195
UPC #
760724494522
Country of Origin
United States

Dimensions

Height
6.75
Width
6.75
Handle Length (in)
3.25

Details

Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Handle Material
Brass
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Number of Handles
1
Drain included
No

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.