Shop NEWPORT BRASS

Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living)

  • Mfr # 22-27-03N

  • Zoro # G6588313


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Height
5.3
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
6.25
ADA Compliant
No
Weight
1.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22-27-03N
Zoro #
G6588313
UPC #
91388792526
Country of Origin
United States

Dimensions

Height
5.3
Width
6.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.75

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.