This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Stainless Steel (Pvd) 19-27/20

Hanging Toilet Tissue Holder in Stainless Steel (Pvd) (Discontinued)

  • Mfr # 19-27/20
  • Zoro # G6588478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-27/20
Zoro #
G6588478
UPC #
91388765087
Country of Origin
United States

Dimensions

Height
5.06
Width
6.25

Details

Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
2.15

Description

Hanging Toilet Tissue Holder in Stainless Steel (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.