Shop NEWPORT BRASS

Kitchen Bridge Faucet With Side Spray Polished Nickel

  • Mfr # 1/15/9451

  • Zoro # G508454906


product price:  $2,339.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant; ASME Listed
Height
6.5 in
Width
12 in
Material
Brass
Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1/15/9451
Zoro #
G508454906
UPC #
760724383284
Country of Origin
United States

Dimensions

Height
6.5 in
Width
12 in
Length (In.)
20 in

Details

Finish
Polished Nickel
Standards
ADA Compliant; ASME Listed
Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.