
Kitchen Bridge Faucet With Side Spray Satin Brass Pvd
Mfr # 1/4/9451
Zoro # G608448423
product price: $1,999.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
20 in
Height
6.5 in
Material
Brass
Width
12 in
Standards
ADA Compliant; ASME Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4/9451
Zoro #
G608448423
UPC #
760724150527
Country of Origin
United States
Dimensions
Length (In.)
20 in
Height
6.5 in
Width
12 in
Details
Finish
Satin Brass
Material
Brass
Standards
ADA Compliant; ASME Listed
Description
Available in 28 unique finishes
- •Solid Brass Construction
- •ADA Compliant Cross Handles
- •Bridge-style brass valve bodies
- •Quarter-turn washerless ceramic disc valve cartridges
- •Swivel spout assembly with integral diverter assembly
- •Solid brass pull-out sidespray assembly
- •1.8 gallons (6.7 liters) per minute maximum flow rate
- •6-9/16" (16.7 cm) spout height at outlet
- •8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
- •For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.