Multifunction Showerhead Oil Rubbed Bronze

  • Mfr # 2157-10B

  • Zoro # G608454288


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2157-10B
Zoro #
G608454288
UPC #
709180099377
Country of Origin
Unknown

Dimensions

Height
6 in
Width
6 in
Length
6 in

Details

Finish
Oil Rubbed Bronze

Description


In Newport-Brass's Oil Rubbed Bronze finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.