Open Toilet Tissue Holder in Oil Rubbed Bronze

  • Mfr # 35-27-10B

  • Zoro # G6586134


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Height
2.19
Finish
Oil Rubbed Bronze
Width
8.06
ADA Compliant
No
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-27-10B
Zoro #
G6586134
UPC #
760724184560
Country of Origin
United States

Dimensions

Height
2.19
Width
8.06

Details

Finish
Oil Rubbed Bronze
ADA Compliant
No
Weight
1

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.