Pot Filler, Wall Mount in Aged Brass

  • Mfr # 2500-5503-034

  • Zoro # G9024505


product price: $1,831.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Width
2.94
Height
6.06
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5503-034
Zoro #
G9024505
UPC #
709180115299
Country of Origin
United States

Dimensions

Width
2.94
Height
6.06
Faucet Connection Size
0.5
Handle Length (in)
3
Installation Hole Diameter
1

Details

Finish
Aged Brass
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.85
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.