
Pot Filler, Wall Mount in French Gold (Pvd)
Mfr # 3200-5503-24A
Zoro # G9074677
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Height
9.42
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3200-5503-24A
Zoro #
G9074677
UPC #
709180055847
Country of Origin
United States
Dimensions
Height
9.42
Width
2.92
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
French Gold (PVD)
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.85
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.