Shop NEWPORT BRASS
See all product information
Pot Filler, Wall Mount in French Gold (Pvd)
Mfr # 3210-5503-24A
Zoro # G8981482
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Height
8.95
Handle Material
Brass
Width
2.92
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3210-5503-24A
Zoro #
G8981482
UPC #
709180058275
Country of Origin
United States
Dimensions
Height
8.95
Width
2.92
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
French Gold (PVD)
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Faucet Type
Pot Filler
Weight
9.85
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.