Shop NEWPORT BRASS
See all product information
Pot Filler, Wall Mount in French Gold (Pvd)
Mfr # 9482-24A
Zoro # G9057685
product price: $1,538.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Height
7.94
ADA Compliant
Yes
Number of Handles
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9482-24A
Zoro #
G9057685
UPC #
760724263876
Country of Origin
United States
Dimensions
Height
7.94
Width
2.94
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
French Gold (PVD)
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Faucet Type
Pot Filler
Weight
3.54
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.