
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9485/14
Zoro #
G8972827
UPC #
760724439745
Country of Origin
United States
Dimensions
Width
2.94
Height
9.81
Faucet Connection Size
0.5
Handle Length (in)
3.5
Details
Finish
Gun Metal
Handle Type
Lever
Faucet Type
Pot Filler
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Weight
8.5
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.