
Pot Filler, Wall Mount in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 2470-5503/ORB
- Zoro # G8998587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2470-5503/ORB
Zoro #
G8998587
UPC #
760724429685
Country of Origin
United States
Dimensions
Height
8.5
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.25
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.