Shop NEWPORT BRASS
See all product information
Pot Filler, Wall Mount in Polished Brass Uncoated (Living)
Mfr # 1030-5503-03N
Zoro # G9064712
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1030-5503-03N
Zoro #
G9064712
UPC #
760724620631
Country of Origin
United States
Dimensions
Width
2.88
Height
9.19
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.85
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.