
Pot Filler, Wall Mount in Polished Chrome
Mfr # 2940-5503-26
Zoro # G9017514
product price:Â $1,136.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Width
5.5
Height
6.38
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5503-26
Zoro #
G9017514
UPC #
760724603986
Country of Origin
United States
Dimensions
Width
5.5
Height
6.38
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
ADA Compliant
Yes
Weight
9.85
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.