
Pot Filler, Wall Mount in Satin Bronze (Pvd)
Mfr # 2470-5503-10
Zoro # G8995114
product price: $1,537.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
2.94
Height
8.5
Number of Handles
2
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-5503-10
Zoro #
G8995114
UPC #
760724441984
Country of Origin
United States
Dimensions
Width
2.94
Height
8.5
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Satin Bronze (PVD)
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Handle Material
Brass
Weight
9.25
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.