
Pot Filler, Wall Mount in Satin Gold (Pvd)
Mfr # 2500-5503-24S
Zoro # G8973378
product price:Â $1,770.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Width
2.94
Height
6.06
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2500-5503-24S
Zoro #
G8973378
UPC #
760724443742
Country of Origin
United States
Dimensions
Width
2.94
Height
6.06
Installation Hole Diameter
1
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Satin Gold (PVD)
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Number of Handles
2
Weight
9.85
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.