Pot Filler, Wall Mount in Satin Nickel (Pvd)

  • Mfr # 3210-5503-15S

  • Zoro # G9090332


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Width
2.92
Height
8.95
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-5503-15S
Zoro #
G9090332
UPC #
709180058244
Country of Origin
United States

Dimensions

Width
2.92
Height
8.95
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Weight
9.85
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.