
Pot Filler, Wall Mount in Stainless Steel, Pvd
Mfr # 3170-5503-20
Zoro # G9055664
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Height
8.95
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3170-5503-20
Zoro #
G9055664
UPC #
709180053386
Country of Origin
United States
Dimensions
Height
8.95
Width
2.8
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Faucet Type
Pot Filler
Weight
9.85
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.