
Pot Filler, Wall Mount in Weathered Brass (Discontinued)
- Mfr # 1200-5503/03W
- Zoro # G8926426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5503/03W
Zoro #
G8926426
UPC #
760724478652
Country of Origin
United States
Dimensions
Width
2.94
Height
9.5
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Weathered Brass
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
Weight
9.5
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.