
Pot Filler, Wall Mount in Weathered Copper (Living) (Discontinued)
- Mfr # 1200-5503/08W
- Zoro # G8981315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200-5503/08W
Zoro #
G8981315
UPC #
760724478690
Country of Origin
United States
Dimensions
Width
2.94
Height
9.5
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Weathered Copper (Living, non-returnable)
Handle Type
Lever
ADA Compliant
Yes
Faucet Type
Pot Filler
Handle Material
Brass
Number of Handles
2
Weight
9.5
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Material
Brass
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.