
Prep/Bar Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 808/ORB
- Zoro # G8987292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808/ORB
Zoro #
G8987292
UPC #
760724249702
Country of Origin
United States
Dimensions
Height
10.81
Width
8.88
Faucet Center Size
4
Handle Length (in)
3
Details
Number of Holes
2
Number of Handles
2
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
Yes
Weight
4.8
Drain included
No
Flow Rate (GPM)
1.5
Faucet Material
Brass
Faucet Type
Prep/Bar
Handle Included
Yes
Handle Material
Brass
Handle Type
Lever
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.